Zoro Homepage

Birthday Confetti Balloons Napkins, 192PK

  • Mfr # 359286

  • Zoro # G112223059


product price: $24.85
/pk 192, $0.13/ea

Key Features

Color
Multi-color
Includes
Luncheon Napkin
Material
Paper
Shape
Square
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359286
Zoro #
G112223059
UPC #
39938897475
Country of Origin
United States

Dimensions

Length
6.5 in
Width
6.5 in

Details

Color
Multi-color
Includes
Luncheon Napkin
Material
Paper
Shape
Square

Description

Enhance your celebration with these Birthday Confetti Balloons Napkins. Featuring a colorful and bright design, these cheery 6.5 napkins are perfect for any celebration. They're are made out of paper for easy clean-up so you can focus on the fun. Sold in packs of 192 napkins. Use these napkins with other Birthday Confetti Balloons supplies for a festive look.


  • •192 Birthday Confetti Balloons Napkins
  • •Decorative napkins measure 6.5"
  • •Premium 2-ply napkins with cheerful confetti balloon design
  • •Perfect for birthday parties and celebrations
  • •Coordinates with other Birthday Confetti Balloons party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.