
Birthday Confetti Balloons Paper Plates, 96PK
Mfr # 359284
Zoro # G212223133
product price: $24.85
/pk 96, $0.26/eaKey Features
Color
Multi-color
Includes
Dinner Plate
Material
Paper
Length
9 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
359284
Zoro #
G212223133
UPC #
39938897451
Country of Origin
United States
Dimensions
Length
9 in
Width
9 in
Details
Color
Multi-color
Includes
Dinner Plate
Material
Paper
Shape
Round
Description
Elevate your party with Birthday Confetti Balloons Paper Plates. These cheerful and bright 9 confetti balloon dinner plates will elevate your food and snacks. This dinnerware is made out of paper for your convenience so you can focus on the fun instead of the clean-up. Sold in packs of 96 plates. Use these plates with other Birthday Confetti Balloons party supplies to bring a unique theme to life.
- •96 Birthday Confetti Balloons Paper Plates
- •Paper plates measure 9"
- •Paper plates made for easy clean-up
- •Perfect for birthday parties and celebrations
- •Coordinates with other Birthday Confetti Balloons party supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.