Zoro Homepage

Birthday Confetti Balloons Plastic Tablecloth, 12PK

  • Mfr # 359289

  • Zoro # G412223094


product price: $18.95
/pk 12, $1.58/ea

Key Features

Color
Multi-color
Includes
Plastic Tablecover
Material
Plastic
Length
88 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359289
Zoro #
G412223094
UPC #
39938897505
Country of Origin
China

Dimensions

Length
88 in
Width
48 in

Details

Color
Multi-color
Includes
Plastic Tablecover
Material
Plastic
Shape
Rectangle

Description

Impress your guests with a festive Birthday Confetti Balloons Plastic Tablecloth. This plastic tablecloth measures 48 x 88 and features colorful balloons with confetti to set the scene for a celebration. Use this tablecloth to protect your table and enhance the decor for a photo-worthy set-up. Sold in a pack of 12 but individually wrapped, this tablecloth can be combined with other Birthday Confetti Balloons party supplies to add extra pizazz to your party.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.