Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Bash Happy Birthday Toy Blocks Balloons, 10PK

  • Mfr # 372702

  • Zoro # G912223051


product price: $50.99
/pk 10, $5.10/ea

Key Features

Color
Multi-color
Includes
Metallic Balloon Shaped
Material
Nylon
Width
24 in
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372702
Zoro #
G912223051
UPC #
196504128668
Country of Origin
China

Dimensions

Width
24 in
Length
26 in

Details

Color
Multi-color
Includes
Metallic Balloon Shaped
Material
Nylon

Description

Make your party unforgettable with this Block Bash Happy Birthday Toy Blocks Balloon. Measuring 24 x 26 it features a metallic shine and a Happy Birthday message. This unique building block-shaped balloon will easily create a picture-worthy party by adding it to a serving table, entryway, or a wall where you want to draw attention for photo ops. Sold in a pack of 10, be sure to grab enough to place all around your party space. This balloon comes in colors of classic red, bermuda blue, and candy pink to add a pop of color and make an impact at your block-themed birthday bash. Pair with other Block Bash party supplies to complete the look and bring your celebration to life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.