Zoro Homepage

Block Bash Toy Blocks Centerpieces, 6PK

  • Mfr # 372699

  • Zoro # G112223110


product price: $37.59
/pk 6, $6.27/ea

Key Features

Color
Multi-color
Includes
3D Centerpiece
Material
Paper
Width
8 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372699
Zoro #
G112223110
UPC #
196504128637
Country of Origin
China

Dimensions

Width
8 in
Length
8 in

Details

Color
Multi-color
Includes
3D Centerpiece
Material
Paper

Description

Create a cool building block-themed party with this Block Bash Toy Blocks Centerpiece. This unique, 3D centerpiece looks like a stack of building blocks on top of each other and will really wow guests. Featuring hues of classic red, bermuda blue, and candy pink, this centerpiece will add a pop of color to your table. The stacked centerpiece measures 18.25 x 8 x 8 and will make an impact next to party platters, on serving tables, or scattered around the party space. This bright decoration is a great way to easily take your party to the next level and elevate any surface where you want to draw attention. Sold in a pack of 6, be sure to grab enough to complete the look at your party. Complete the look with our coordinating Block Bash party supplies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.