Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Bash Toy Blocks Children's Party Hats, 48PK

  • Mfr # 372703

  • Zoro # G412223049


product price: $19.99
/pk 48, $0.42/ea

Key Features

Color
Multi-color
Includes
Child Hat
Material
Paper
Length
4.5 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
372703
Zoro #
G412223049
UPC #
196504128675
Country of Origin
Viet Nam

Dimensions

Length
4.5 in
Width
6.5 in

Details

Color
Multi-color
Includes
Child Hat
Material
Paper

Description

Add an extra element of fun to your celebration when you have the Block Bash Toy Blocks Children's Party Hat for guests. These colorful party hats come in vibrant tones of classic red, bermuda blue, and candy pink with a building block design. Measuring 6.5 x 4.5, this party hat will fit most child head sizes and instantly add some festive flair to any birthday party or celebration. Pass them out to people as the walk in, or set them out for guests to pick up as the party goes on. Sold in sets of 48, be sure to pick up enough for everyone at your party. Goes great with other Block Bash party supplies for a cohesive look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.