
Block Bash Toy Blocks Dessert Plates, 96PK
Mfr # 372559
Zoro # G612223115
product price: $21.99
/pk 96, $0.23/eaKey Features
Color
Multi-color
Includes
Luncheon Plate
Material
Paper
Width
7 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
372559
Zoro #
G612223115
UPC #
196504001022
Country of Origin
United States
Dimensions
Width
7 in
Length
7 in
Details
Color
Multi-color
Includes
Luncheon Plate
Material
Paper
Shape
Round
Description
Dish up desserts in style with these trendy Block Bash Toy Blocks Dessert Plates. Featuring a light blue background with colorful building blocks in green, yellow, red, orange, pink, and white scattered all around. These dessert plates measure 7 and will fit slices of cake, brownies, cookies, ice cream, and more. Made out of recyclable paper for your convenience so you can focus on the fun instead of the clean-up. Sold in packs of 96, these dessert plates can be paired with other Block Bash party supplies to bring a unique party theme to life.
- •96 Block Bash Toy Blocks Dessert Plates
- •Dessert plates measure 7"
- •Trendy plates easily fit slices of cake, brownies, cookies, ice cream, and more
- •Featuring a light blue background with colorful building blocks in green, yellow, red, orange, pink, and white scattered all around
- •Complete the décor at your celebration with other coordinating Block Bash party supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.