Zoro Homepage

Block Bash Toy Blocks Dinner Plates, 96PK

  • Mfr # 372479

  • Zoro # G912223112


product price: $24.85
/pk 96, $0.26/ea

Key Features

Color
Multi-color
Includes
Dinner Plate
Material
Paper
Shape
Round
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372479
Zoro #
G912223112
UPC #
196504001015
Country of Origin
United States

Dimensions

Length
9 in
Width
9 in

Details

Color
Multi-color
Includes
Dinner Plate
Material
Paper
Shape
Round

Description

Serve guests on vibrant Block Bash Toy Blocks Dinner Plates at your building block-themed party. Featuring a bright design of building blocks in classic red, bermuda blue, candy pink, green, yellow, and orange, these plates will wow guests. These trendy plates will add a pop of color to the table and enhance the vibe of your party. Measuring 9, these plates easily fit your favorite party foods like pizza, hamburgers, cake, cookies, brownies, and ice cream. Made out of recyclable paper for your convenience so you can focus on the fun instead of the clean-up. Sold in packs of 96, these paper plates can be paired with other Block Bash party supplies to create an unforgettable celebration.


  • •96 Block Bash Toy Blocks Dinner Plates
  • •Paper plates measure 9"
  • •Trendy plates easily fit your favorite foods like pizza, hamburgers, cake, cookies, brownies, and ice cream
  • •Made of durable paper, so you can focus on the fun instead of the clean-up
  • •Complete the décor at your celebration with other coordinating Block Bash party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.