Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Bash Toy Blocks Paper Tablecloths, 6PK

  • Mfr # 372484

  • Zoro # G212223126


product price: $19.95
/pk 6, $3.32/ea

Key Features

Color
Multi-color
Includes
Paper Tablecover
Material
Paper
Shape
Rectangle
Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372484
Zoro #
G212223126
UPC #
196504001053
Country of Origin
United States

Dimensions

Width
54 in
Length
96 in

Details

Color
Multi-color
Includes
Paper Tablecover
Material
Paper
Shape
Rectangle

Description

Set a colorful birthday table with this Block Bash Toy Blocks Paper Tablecloth. Measuring 54 x 96, it features an all-over print showcasing building blocks in tones of classic red, bermuda blue, and candy pink. Decorate for a picture-perfect party and create an unforgettable experience when you use this bright and cheerful tablecloth. It will add a pop of color under all of your party food, sweet treats, and decorations while protecting your table from messes and spills. Sold in a pack of 6, pair with other Block Bash party supplies to complete the look at your birthday party celebration.


  • •6 Block Bash Toy Blocks Paper Tablecloths
  • •Decorative tablecloth measures 54" x 96"
  • •Tablecloth features an all-over print showcasing building blocks in tones of classic red, bermuda blue, and candy pink
  • •Easily add a pop of color under all of your party food, sweet treats, and decorations while protecting your table from messes and spills
  • •Complete the décor at your celebration with other coordinating Block Bash party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.