Zoro Homepage

Block Bash Toy Blocks Party Blower Horns, 48PK

  • Mfr # 372697

  • Zoro # G512223093


product price: $25.39
/pk 48, $0.53/ea

Key Features

Color
Multi-color
Includes
Blowouts w/ Med
Material
Paper
Width
2.55 in
Length
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372697
Zoro #
G512223093
UPC #
196504128613
Country of Origin
China

Dimensions

Width
2.55 in
Length
5.25 in

Details

Color
Multi-color
Includes
Blowouts w/ Med
Material
Paper

Description

Take your party to the next level with these Block Bash Toy Blocks Party Blower Horns! Featuring a colorful block design, these blow horns will add a pop of color and fun sounds to any party. Measuring 5.25 x 2.55, each blow horn comes with a colorful block medallion for a unique effect. Hand these out to guests as they arrive as noise-makers for when you sing Happy Birthday or play games. These unique party favors will help bring your party theme to life. Sold individually, each case has 12 packs. Mix and match other items with our coordinating Block Bash party supplies!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.