Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Bash Toy Blocks Party Favor Box, 24PK

  • Mfr # 372704

  • Zoro # G912223075


product price: $27.99
/pk 24, $1.17/ea

Key Features

Color
Multi-color
Includes
Treat Box w/ Dimensional Attachment
Material
Paper
Width
6.25 in
Length
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372704
Zoro #
G912223075
UPC #
196504128682
Country of Origin
China

Dimensions

Width
6.25 in
Length
2.9 in

Details

Color
Multi-color
Includes
Treat Box w/ Dimensional Attachment
Material
Paper

Description

Delight your guests when you send home party favors in a colorful and fun Block Bash Toy Blocks Party Favor Box. Featuring a building block design in colors of classic red, bermuda blue, and candy pink with dimensional attachment, these party favor boxes will have everyone smiling. Measuring 6 x 6.25 x 2.9 the box closes at the top with handles for easy carrying. This party favor box is perfect for sending items and treats home with guests, like candy, cookies, small books, markers, stickers, and more. Sold in packs of 24, these party favor boxes can be used with any other Block Bash party supplies to create an unforgettable party.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.