Zoro Homepage

Classic Gingham Oval Paper Platter, 96PK

  • Mfr # 374436

  • Zoro # G115078922


product price: $57.89
/pk 96, $0.60/ea

Key Features

Disposable Foodware Shape
Oval
Material
Paper
Color
Multi-color
Includes
Oval Platter
Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374436
Zoro #
G115078922
UPC #
196504162099
Country of Origin
United States

Dimensions

Width
9.25 in
Length
12 in

Details

Disposable Foodware Shape
Oval
Material
Paper
Color
Multi-color
Includes
Oval Platter

Description

Add a touch of charm to your spring and summer picnics or backyard barbecues with these Classic Gingham Oval Paper Platters. Measuring 9.25 x 12, they offer the perfect size for serving hearty meals, sides, and desserts. These durable, disposable plates are designed to handle everything from BBQ favorites to fresh summer salads, making cleanup a breeze. Sold 96 per package the Classic Gingham paper plates are a must-have picnic essential bringing practicality and style to your next celebration.


  • • Each package contains 96 Classic Gingham Oval Platters
  • • Oval platters measure 9.25" x 12"
  • • Plates are made from Premium Strength boardstock
  • • Platters feature a classic red and white gingham pattern
  • • Complete the celebration with our coordinating picnic party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.