
Classic Gingham Paper Tablecloth, 12PK
Mfr # 374550
Zoro # G215078921
product price: $39.85
/pk 12, $3.32/eaKey Features
Color
Multi-color
Width
54 in
Length
96 in
Material
Paper
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
374550
Zoro #
G215078921
UPC #
196504149670
Country of Origin
United States
Dimensions
Width
54 in
Length
96 in
Details
Color
Multi-color
Material
Paper
Shape
Rectangle
Includes
Tablecloth
Description
Host a quintessential summer picnic with help from our Classic Gingham Paper Tablecloth. Sold 12 per package, this paper tablecloth measures 96 x 54 and fits many rectangular tables. The disposable tablecloth features a classic red and white check gingham design, perfect for any occasion. It's easy to complete the look at your picnic with our matching Classic Gingham party supplies and our Classic Red coordinating solids.
- • Each package contains 12 Classic Gingham Paper Tablecloths
- • Paper tablecloth measures 96" x 54"
- • Disposable tablecloth is made from paper
- • Paper tablecloth features a traditional red and white gingham design
- • Complete the celebration with our coordinating picnic party supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.