
Freedom Flag Dessert Paper Plates, 96PK
Mfr # 374082
Zoro # G715078926
product price: $21.89
/pk 96, $0.23/eaKey Features
Disposable Foodware Shape
Round
Width
7 in
Includes
Dessert Plate
Material
Paper
Color
Multi-color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
374082
Zoro #
G715078926
UPC #
196504141414
Country of Origin
United States
Dimensions
Width
7 in
Length
7 in
Details
Disposable Foodware Shape
Round
Includes
Dessert Plate
Material
Paper
Color
Multi-color
Description
Serve appetizers and cake at your Memorial Day or Fourth of July gathering with assistance from our Freedom Flag Dessert Plates. These sturdy plates measure 7 inches across and serve up to 96 guests per package. They feature a poignant close-up image of an American flag's waving stars and stripes. Pair these patriotic dessert plates with other party supplies from our Freedom Flag collection, as well as our Classic Red and Navy coordinating solids.
- • Each package contains 96 Freedom Flag Dessert Plates
- • Dessert plates measure 7 inches across
- • Plates are made from Premium Strength boardstock
- • The plates feature a close-up view of an American flag's stars and stripes
- • Complete the celebration with our coordinating patriotic party supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.