
Freedom Flag Dinner Paper Plates, 96PK
Mfr # 374083
Zoro # G115078915
product price: $25.89
/pk 96, $0.27/eaKey Features
Color
Multi-color
Width
9 in
Material
Paper
Includes
Dinner Plate
Disposable Foodware Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
374083
Zoro #
G115078915
UPC #
196504141421
Country of Origin
United States
Dimensions
Width
9 in
Length
9 in
Details
Color
Multi-color
Material
Paper
Includes
Dinner Plate
Disposable Foodware Shape
Round
Description
Host your loved ones for Memorial Day or the Fourth of July with help from our Freedom Flag Dinner Plates. These sturdy plates measure 9 inches across and can serve up to 96 guests a meal at your celebration. They feature a simple yet meaningful close-up image of an American flag's waving stars and stripes. Finish setting your patriotic table with our matching Freedom Flag party supplies and our Classic Red and Navy coordinating tableware.
- • Each package contains 96 Freedom Flag Dinner Plates
- • Dinner plates measure 9 inches across
- • Plates are made from Premium Strength boardstock
- • The plates feature a close-up view of an American flag's stars and stripes
- • Complete the celebration with our coordinating patriotic party supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.