
Freedom Flag Oval Paper Platters, 96PK
Mfr # 374084
Zoro # G015078923
product price: $57.89
/pk 96, $0.60/eaKey Features
Material
Paper
Width
9.25 in
Disposable Foodware Shape
Oval
Color
Multi-color
Includes
Oval Platter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
374084
Zoro #
G015078923
UPC #
196504141438
Country of Origin
United States
Dimensions
Width
9.25 in
Length
12 in
Details
Material
Paper
Disposable Foodware Shape
Oval
Color
Multi-color
Includes
Oval Platter
Description
Select our Freedom Flag Oval Platters and invite your loved ones over for a Memorial Day or Fourth of July celebration. These sturdy plates measure a generous 9.25 x 12 and can serve up to 96 guests a large meal. They feature a simple yet impactful close-up image of a waving American flag's stars and stripes. Browse our entire Freedom Flag collection, as well as our Classic Red and Navy coordinating solids, to complete the look at your celebration.
- • Each package contains 96 Freedom Flag Oval Platters
- • Oval platters measure 9.25" x 12"
- • Plates are made from Premium Strength boardstock
- • Plates feature "USA" text and a pattern of patriotic stars in red, white, and blue
- • Complete the celebration with our coordinating patriotic party supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.