Zoro Homepage

Freedom Flag Paper Beverage Napkins, 192PK

  • Mfr # 374178

  • Zoro # G015078916


product price: $21.59
/pk 192, $0.11/ea

Key Features

Napkin Color
Multi-color
Length
5 in
Width
5 in
Material
Paper
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374178
Zoro #
G015078916
UPC #
196504141391
Country of Origin
United States

Dimensions

Length
5 in
Width
5 in

Details

Napkin Color
Multi-color
Material
Paper
Shape
Square
Includes
Beverage Napkin

Description

Pay homage to Old Glory with help from our Freedom Flag Beverage Napkins. The napkins feature a simple yet poignant design of the American flag's red and white stripes waving. Measuring 5 x 5 and made from soft two-ply tissue, use the napkins for serving drinks, snacks, desserts, and more at a Memorial Day or Fourth of July observation. Our Freedom Flag Beverage Napkins are sold 192 per package and coordinate with our Freedom Flag party supplies and our Classic Red and Navy coordinating solids.


  • • Each package contains 192 Freedom Flag Beverage Napkins
  • • Beverage napkins measure 5" x 5"
  • • Napkins are made from soft and absorbent two-ply tissue
  • • Beverage napkins feature waving American flag red and white stripes
  • • Complete the celebration with our coordinating patriotic party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.