
Freedom Flag Paper Dinner Napkins, 192PK
Mfr # 374081
Zoro # G815078918
product price: $26.49
/pk 192, $0.14/eaKey Features
Napkin Color
Multi-color
Width
6.5 in
Material
Paper
Length
6.5 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
374081
Zoro #
G815078918
UPC #
196504141407
Country of Origin
United States
Dimensions
Width
6.5 in
Length
6.5 in
Details
Napkin Color
Multi-color
Material
Paper
Shape
Square
Includes
Dinner Napkin
Description
Honor the American flag at your Memorial Day or Fourth of July gathering with help from our Freedom Flag Dinner Napkins. The napkins feature a close-up image of an American flag's waving stars and stripes. Measuring 6.5 x 6.5 and made from soft two-ply tissue, the napkins are ideal for serving a meal. Our Freedom Flag Dinner Napkins are sold 192 per package and coordinate with our other Freedom Flag party supplies and our Classic Red and Navy tableware.
- • Each package contains 192 Freedom Flag Dinner Napkins
- • Dinner napkins measure 6.5" x 6.5"
- • Napkins are made from soft and absorbent two-ply tissue
- • The napkins feature a close-up view of an American flag's stars and stripes
- • Complete the celebration with our coordinating patriotic party supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.