
Freedom Flag Paper Tablecloth, 12PK
Mfr # 374085
Zoro # G815078925
product price: $38.45
/pk 12, $3.20/eaKey Features
Color
Multi-color
Shape
Rectangle
Includes
Tablecloth
Width
54 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
374085
Zoro #
G815078925
UPC #
196504141445
Country of Origin
United States
Dimensions
Width
54 in
Length
96 in
Details
Color
Multi-color
Shape
Rectangle
Includes
Tablecloth
Material
Paper
Description
When decorating for Memorial Day or Independence Day, look no further than our Freedom Flag Paper Tablecloth. This paper tablecloth measures 96 x 54, fits many rectangular tables, and helps make clean up easy after your event. The paper tablecloth features a white top and close-up images of waving American flags on the sides. Finish setting your patriotic table with our matching Freedom Flag party supplies, as well as our Classic Red and Navy coordinating solids. Our Freedom Flag Paper Tablecloth is sold 12 per package.
- • Each package contains 12 Freedom Flag Paper Tablecloths
- • Paper tablecloth measures 96" x 54"
- • Disposable tablecloth is made from paper to help make cleanup easy
- • Paper tablecloth features patriotic American flag design
- • Complete the look with our coordinating patriotic party supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.