
Fresh Florals Oval Paper Platters, 96PK
Mfr # 374012
Zoro # G315078920
product price: $57.89
/pk 96, $0.60/eaKey Features
Color
Multi-color
Disposable Foodware Shape
Oval
Width
9.25 in
Includes
Oval Platter
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
374012
Zoro #
G315078920
UPC #
196504140714
Country of Origin
United States
Dimensions
Width
9.25 in
Length
12 in
Details
Color
Multi-color
Disposable Foodware Shape
Oval
Includes
Oval Platter
Material
Paper
Description
Our Fresh Florals Oval Platters are the perfect choice for your next dinner party! The platters feature a colorful floral design accented by greenery and a pretty blue background. Measuring 9.25 x 12, and made from Premium Strength boardstock, these platters are ideal for serving guests a large meal. Finish setting your floral-themed tabletop with our complementary Fresh Florals napkins and plates and our Pastel Blue and Candy Pink solid-colored tableware. Our Fresh Florals Oval Platters are sold 96 per package.
- • Each package contains 96 Fresh Florals Oval Platters
- • Oval platters measure 9.25" x 12"
- • Plates are made from Premium Strength boardstock
- • Platters feature colorful flowers and greenery
- • Complete the celebration with our coordinating spring party supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.