Zoro Homepage

Hats Off Birthday 'Happy Birthday' Hats Dinner Plates, 96PK

  • Mfr # 372501

  • Zoro # G712223060


product price: $27.35
/pk 96, $0.28/ea

Key Features

Color
Multi-color
Includes
Dinner Plate
Material
Paper
Width
9 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372501
Zoro #
G712223060
UPC #
196504001213
Country of Origin
United States

Dimensions

Width
9 in
Length
9 in

Details

Color
Multi-color
Includes
Dinner Plate
Material
Paper
Shape
Round

Description

Make a festive statement with these Hats Off Birthday Happy Birthday Hats Dinner Plates at your next birthday celebration. Featuring a cobalt blue background with a happy birthday message in the middle with a party hat, candle, and confetti all around, these plates are sure to impress guests. These dinner plates measure 9 and easily serve your favorite shareable dishes including chips and dip, pizza, slider hamburgers, hotdogs, brownies, and cake. Made out of recyclable paper for your convenience so you can focus on the fun instead of the clean-up. Sold in packs of 96, these dessert plates can be paired with other Hats Off Birthday Party supplies to bring a unique party theme to life.


  • •96 Hats Off Birthday "Happy Birthday" Hats Dinner Plates
  • •Plates measure 9"
  • •Easily serve your favorite shareable dishes including chips and dip, pizza, slider hamburgers, hotdogs, brownies, and cake
  • •Featuring a cobalt blue background with a "happy birthday" message in the middle with a party hat, candle, and confetti all around
  • •Complete the décor at your celebration with other coordinating Hats Off Birthday Party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.