Zoro Homepage

Hats Off Birthday Hats Beverage Napkins, 192PK

  • Mfr # 372504

  • Zoro # G212223096


product price: $22.29
/pk 192, $0.12/ea

Key Features

Color
Multi-color
Includes
Beverage Napkin
Material
Paper
Shape
Square
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372504
Zoro #
G212223096
UPC #
196504001244
Country of Origin
United States

Dimensions

Width
5 in
Length
5 in

Details

Color
Multi-color
Includes
Beverage Napkin
Material
Paper
Shape
Square

Description

Bring your birthday party to life with these Hats Off Birthday Hats Beverage Napkins. Featuring a confetti explosion design in pink, red, yellow, cobalt blue, and green, these party napkins are sure to grab guests attention. Perfect for any age birthday party, these cheerful napkins will help keep messes to a minimum in a fun way. Made of durable, 2-ply paper for easy clean-up so you can focus on the party. Measuring 5 and sold in packs of 192, these beverage napkins can be paired with other Hats Off Birthday Party supplies for a unique theme.


  • •192 Hats Off Birthday Hats Beverage Napkins
  • •Beverage napkins measure 5"
  • •These napkins will add to the decor at the party and help keep messes to a minimum
  • •Made of durable, 2-ply paper, so you can focus on the fun instead of the clean-up
  • •Complete the décor at your celebration with other coordinating Hats Off Birthday Party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.