Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hats Off Birthday Hats Dessert Plates, 96PK

  • Mfr # 372502

  • Zoro # G712223077


product price: $21.99
/pk 96, $0.23/ea

Key Features

Color
Multi-color
Includes
Luncheon Plate
Material
Paper
Shape
Round
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372502
Zoro #
G712223077
UPC #
196504001220
Country of Origin
United States

Dimensions

Length
7 in
Width
7 in

Details

Color
Multi-color
Includes
Luncheon Plate
Material
Paper
Shape
Round

Description

Dish up delicious treats and snacks on these Hats Off Birthday Hats Dessert Plates. Featuring a scattered party hat design in bright and vivid colors including pink, red, cobalt blue, yellow, orange, and green, these dessert plates will help create an unforgettable celebration. These party plates measure 7 and easily fit your favorite sweet treats, appetizers, and small bites including slices of cake, brownies, cookies, and pie. Made out of recyclable paper for your convenience so you can focus on the fun instead of the clean-up. Sold in packs of 96, these dessert plates can be paired with other Hats Off Birthday Party supplies to bring a unique party theme to life.


  • •96 Hats Off Birthday Hats Dessert Plates
  • •Dessert plates measure 7"
  • •Serve slices of cake, brownies, cookies, and pie with ease on these party plates
  • •Featuring a scattered party hat design in bright and vivid colors including pink, red, cobalt blue, yellow, orange, and green
  • •Complete the décor at your celebration with other coordinating Hats Off Birthday Party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.