Zoro Homepage

Hats Off Birthday Hats Paper Tablecloths, 6PK

  • Mfr # 372506

  • Zoro # G312223125


product price: $19.95
/pk 6, $3.32/ea

Key Features

Color
Multi-color
Includes
Paper Tablecover
Material
Paper
Length
96 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372506
Zoro #
G312223125
UPC #
196504001268
Country of Origin
United States

Dimensions

Length
96 in
Width
54 in

Details

Color
Multi-color
Includes
Paper Tablecover
Material
Paper
Shape
Rectangle

Description

Set a festive party table when you use this unique Hats Off Birthday Hats Paper Tablecloth. Measuring 54 x 96, this festive table cover features an all-over print showcasing party hats and confetti in all different colors including pink, red, cobalt blue, yellow, orange, and green. Delight guests with a cheerful place setting against a fun tablecloth to set the celebration vibe. Enjoy easy clean-up with this durable paper tablecloth that will add to the decor and help protect your table from messes and spills. Sold in a pack of 6, pair with other Hats Off Birthday Party supplies to complete the look at your next celebration.


  • •6 Hats Off Birthday Hats Paper Tablecloths
  • •Decorative tablecloth measures 54" x 96"
  • •Tablecloth features an all-over-print with party hats and confetti in all different colors including pink, red, cobalt blue, yellow, orange, and green
  • •Enjoy easy clean-up with this durable paper tablecloth that will add to the decor and help protect your table from messes and spills
  • •Complete the décor at your celebration with other coordinating Hats Off Birthday Party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.