Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hats Off Birthday Honeycomb Hat Centerpieces, 6PK

  • Mfr # 372507

  • Zoro # G412223124


product price: $28.39
/pk 6, $4.73/ea

Key Features

Color
Multi-color
Includes
Honeycomb Centerpiece
Material
Paper
Width
8.9 in
Length
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372507
Zoro #
G412223124
UPC #
196504001275
Country of Origin
Viet Nam

Dimensions

Width
8.9 in
Length
8.9 in

Details

Color
Multi-color
Includes
Honeycomb Centerpiece
Material
Paper

Description

Celebrate in style for any celebration when you use this Hats Off Birthday Honeycomb Hat Centerpiece. Featuring a colorful design in classic red, bright yellow, and cobalt blue, this centerpiece is sure to catch everyone's attention. The party hat honeycomb centerpiece measures 11.75 x 8.9 and has a design of multi-colored party hats all along the bottom. This unique party decoration can be used to bring your party room to life and build a cohesive theme with ease. Set this centerpiece out on a serving table, near an entryway table, use as a centerpiece as you dine, or place on surfaces around the party space to amp up the decor. This decoration is a great way to easily take your party to the next level and elevate any area where you want to draw attention. Sold in a pack of 6, be sure to grab enough to complete the look at your party. Complete the look with our coordinating Hats Off Birthday Party supplies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.