Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hats Off Birthday 'Make a Wish' Napkins, 192PK

  • Mfr # 372503

  • Zoro # G112223080


product price: $27.35
/pk 192, $0.14/ea

Key Features

Color
Multi-color
Includes
Luncheon Napkin
Material
Paper
Width
6.5 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372503
Zoro #
G112223080
UPC #
196504001237
Country of Origin
United States

Dimensions

Width
6.5 in
Length
6.5 in

Details

Color
Multi-color
Includes
Luncheon Napkin
Material
Paper
Shape
Square

Description

These Hats Off Birthday Make a Wish Napkins are perfect for any birthday party celebration. Featuring a vibrant, classic red color with a make a wish message in the middle, these rad party napkins are sure to have guests grinning. Set the table for a picture-worthy party when you add these napkins to the table setting. These colorful napkins will help keep messes to a minimum in a fun way. Made of durable, 2-ply paper for easy clean-up so you can focus on the party. Measuring 6.5 and sold in packs of 192, these napkins can be paired with other Hats Off Birthday Party supplies for a unique theme.


  • •192 Hats Off Birthday "Make a Wish" Napkins
  • •Napkins measure 6.5"
  • •These napkins will add to the decor at the party and help keep messes to a minimum
  • •Made of durable, 2-ply paper, so you can focus on the fun instead of the clean-up
  • •Complete the décor at your celebration with other coordinating Hats Off Birthday Party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.