Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minted Milestone Chocolate Chip Mint Dessert Plates, 96PK

  • Mfr # 372544

  • Zoro # G212223058


product price: $21.99
/pk 96, $0.23/ea

Key Features

Color
Multi-color
Includes
Luncheon Plate
Material
Paper
Length
7 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372544
Zoro #
G212223058
UPC #
196504001404
Country of Origin
United States

Dimensions

Length
7 in
Width
7 in

Details

Color
Multi-color
Includes
Luncheon Plate
Material
Paper
Shape
Round

Description

Delight guests with sweet treats served on these Minted Milestone Chocolate Chip Mint Dessert Plates. Perfect for any celebration to honor another year around the sun. These unique party plates feature a confetti design in tones of mint green, black, gold, and silver. Measuring 7 to easily fit your favorite party pleasers like pizza, small bites, desserts, and more. Made out of recyclable paper for your convenience so you can focus on the fun instead of the clean-up. Sold in packs of 96, these dessert plates can be paired with other Minted Milestone Party supplies to bring a unique party theme to life.


  • •96 Minted Milestone Chocolate Chip Mint Dessert Plates
  • •Dessert plates measure 7"
  • •Serve slices of cake, brownies, cookies, and pie with ease on these party plates
  • •Featuring a confetti design in tones of mint green, black, gold, and silver
  • •Complete the décor at your celebration with other coordinating Minted Milestone Party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.