Zoro Homepage

Minted Milestone Chocolate Chip Mint 'Happy Birthday' Dinner Plates, 96PK

  • Mfr # 372519

  • Zoro # G512223109


product price: $27.35
/pk 96, $0.28/ea

Key Features

Color
Multi-color
Includes
Dinner Plate
Material
Paper
Length
9 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372519
Zoro #
G512223109
UPC #
196504001398
Country of Origin
United States

Dimensions

Length
9 in
Width
9 in

Details

Color
Multi-color
Includes
Dinner Plate
Material
Paper
Shape
Round

Description

Make a great impact at your next birthday celebration when you use these Minted Milestone Chocolate Chip Mint Happy Birthday Dinner Plates. Featuring a Happy Birthday message in the middle in black, gold, and silver with mint green tones in the background, these plates are sure to impress guests. Ideal to use for any age birthday party or celebration. Measuring 9, these unique paper plates are a great way to serve party meals, sweet treats, shareable appetizers, and more. Dish up pizza, slider hamburgers, hotdogs, brownies, cake, and more to guests. Made out of recyclable paper for your convenience so you can focus on the fun instead of the clean-up. Sold in packs of 96, these dessert plates can be paired with other Minted Milestone Party supplies to bring a unique party theme to life.


  • •96 Minted Milestone Chocolate Chip Mint "Happy Birthday" Dinner Plates
  • •Plates measure 9"
  • •Great way to serve party meals, sweet treats, shareable appetizers, and more
  • •Featuring a "Happy Birthday" message in the middle in black, gold, and silver with mint green tones in the background
  • •Complete the décor at your celebration with other coordinating Minted Milestone Party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.