Zoro Homepage

Minted Milestone Chocolate Chip Mint 'Happy Birthday' Napkins, 192PK

  • Mfr # 372545

  • Zoro # G012223128


product price: $27.35
/pk 192, $0.14/ea

Key Features

Color
Multi-color
Includes
Luncheon Napkin
Material
Paper
Length
6.5 in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372545
Zoro #
G012223128
UPC #
196504001411
Country of Origin
United States

Dimensions

Length
6.5 in
Width
6.5 in

Details

Color
Multi-color
Includes
Luncheon Napkin
Material
Paper
Shape
Square

Description

Create an unforgettable birthday party celebration with these Minted Milestone Chocolate Chip Mint Happy Birthday Napkins. Featuring a Happy Birthday message in gold and black colors with mint green in the background, these napkins are elegant with a fun twist. Create a picture-perfect party for any special person celebrating another year around the sun. With tones of black velvet, glittering gold, and shimmering silver, these unique napkins will have guests grinning. Keep messes and spills to a minimum in a fun way with these party napkins. Made of durable, 2-ply paper for easy clean-up so you can focus on the party. Measuring 6.5 and sold in packs of 192, these napkins can be paired with other Minted Milestone Party supplies for a unique theme.


  • •192 Minted Milestone Chocolate Chip Mint "Happy Birthday" Napkins
  • •Napkins measure 6.5"
  • •Featuring a "Happy Birthday" message in gold and black colors with mint green in the background
  • •Made of durable, 2-ply paper, so you can focus on the fun instead of the clean-up
  • •Complete the décor at your celebration with other coordinating Minted Milestone Party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.