Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minted Milestone Chocolate Chip Mint 'Happy You Day' Beverage Napkins, 192PK

  • Mfr # 372546

  • Zoro # G812223120


product price: $20.25
/pk 192, $0.11/ea

Key Features

Color
Multi-color
Includes
Beverage Napkin
Material
Paper
Length
5 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372546
Zoro #
G812223120
UPC #
196504001428
Country of Origin
United States

Dimensions

Length
5 in
Width
5 in

Details

Color
Multi-color
Includes
Beverage Napkin
Material
Paper
Shape
Square

Description

Celebrate yourself or someone special when you use these Minted Milestone Chocolate Chip Mint Happy You Day Beverage Napkins at the next birthday party. Featuring a Happy You Day message in the middle in silver, gold, black, and mint green colors with confetti and stripes all around, these party napkins are sure to grab guests attention. Ideal to celebrate another year around the sun for any age. Pair alongside cocktails, small bites, or snacks to help keep messes to a minimum. Made of durable, 2-ply paper for easy clean-up so you can focus on the party. Measuring 5 and sold in packs of 192, these beverage napkins can be paired with other Minted Milestone Party supplies for a unique theme.


  • •192 Minted Milestone Chocolate Chip Mint "Happy You Day" Beverage Napkins
  • •Beverage napkins measure 5"
  • •These napkins will add to the decor at the party and help keep messes to a minimum
  • •Made of durable, 2-ply paper, so you can focus on the fun instead of the clean-up
  • •Complete the décor at your celebration with other coordinating Minted Milestone Party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.