Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patriotic 16 oz Plastic Tumblers, 96PK

  • Mfr # 373906

  • Zoro # G915078924


product price: $53.99
/pk 96, $0.56/ea

Key Features

Basic Foodware Material
Paper
Capacity
16 oz
Color
Multi-color
Width
3.5 in
Depth
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373906
Zoro #
G915078924
UPC #
196504139275
Country of Origin
China

Dimensions

Width
3.5 in
Depth
4.25 in

Details

Basic Foodware Material
Paper
Capacity
16 oz
Color
Multi-color
Includes
Tumbler

Description

Grab these Patriotic 16 oz Plastic Tumblers and raise a glass to freedom at your Memorial Day or Independence Day celebration. These disposable plastic tumblers measure 4.25 x 3.5 and hold 16 ounces of liquid, ideal for serving a variety of beverages. They feature clear plastic and an American flag accented by stars, perfect for any patriotic occasion. Check out our entire collection of patriotic party supplies to complete your celebration. Our Patriotic 16 oz Plastic Tumblers are sold 96 per package.


  • • Each package contains 96 Patriotic 16 oz Plastic Tumblers
  • • Plastic tumblers hold 16 ounces of beverage, perfect for a variety of drinks
  • • Plastic tumblers are disposable for easy clean up
  • • Plastic tumblers feature American flag design
  • • Complete the look with our coordinating patriotic party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.