Zoro Homepage

Sweet Daisy Beverage Napkins, 192PK

  • Mfr # 372467

  • Zoro # G612223085


product price: $22.29
/pk 192, $0.12/ea

Key Features

Color
Multi-color
Includes
Beverage Napkin
Material
Paper
Width
5 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372467
Zoro #
G612223085
UPC #
196504000896
Country of Origin
United States

Dimensions

Width
5 in
Length
5 in

Details

Color
Multi-color
Includes
Beverage Napkin
Material
Paper
Shape
Square

Description

These Sweet Daisy Beverage Napkins are great for baby showers and birthday parties. The bright yellow napkin adds a pop of color to any party table. Featuring a big, white daisy in the center, these trendy napkins are sure to catch guests attention. Pair alongside beverages, small bites, or snacks to help keep messes to a minimum. Made of durable, 2-ply paper for easy clean-up so you can focus on the party. Measuring 5 and sold in packs of 192, these cocktail napkins can be paired with other Sweet Daisy party supplies for a unique theme.


  • •192 Sweet Daisy Beverage Napkins
  • •Beverage napkins measure 5"
  • •These napkins will add to the decor at the party and help keep messes to a minimum
  • •Made of durable, 2-ply paper, so you can focus on the fun instead of the clean-up
  • •Complete the décor at your celebration with other coordinating Sweet Daisy party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.