Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweet Daisy Dessert Plates, 96PK

  • Mfr # 372464

  • Zoro # G312223101


product price: $19.99
/pk 96, $0.21/ea

Key Features

Color
Multi-color
Includes
Luncheon Plate
Material
Paper
Width
7 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372464
Zoro #
G312223101
UPC #
196504000865
Country of Origin
United States

Dimensions

Width
7 in
Length
7 in

Details

Color
Multi-color
Includes
Luncheon Plate
Material
Paper
Shape
Round

Description

Delight guests with party favorites and treats served on these Sweet Daisy Dessert Plates. Ideal for baby shower celebrations and birthday parties, these trendy party plates feature yellow daisies scattered all around the border. Measuring 7 and will be great to serve party pleasers like slices of pizza, small bites, snacks, desserts, and more. Made out of recyclable paper for your convenience so you can focus on the fun instead of the clean-up. Sold in packs of 96, these dessert plates can be paired with other Sweet Daisy party supplies to bring a unique party theme to life.


  • •96 Sweet Daisy Dessert Plates
  • •Dessert plates measure 7"
  • •Serve party pleasers like slices of pizza, small bites, snacks, desserts, and more
  • •Featuring a white background with yellow daisies scattered all around the border
  • •Complete the décor at your celebration with other coordinating Sweet Daisy party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.