Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweet Daisy Dinner Plates, 96PK

  • Mfr # 372463

  • Zoro # G712223091


product price: $24.85
/pk 96, $0.26/ea

Key Features

Color
Multi-color
Includes
Dinner Plate
Material
Paper
Shape
Round
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
372463
Zoro #
G712223091
UPC #
196504000858
Country of Origin
United States

Dimensions

Width
9 in
Length
9 in

Details

Color
Multi-color
Includes
Dinner Plate
Material
Paper
Shape
Round

Description

Dish out dinner in style with these Sweet Daisy Dinner Plates. Featuring a bright yellow background with white daisies scattered all over, these trendy plates are sure to delight guests. Ideal for baby showers and birthday parties, these plates will add a pop of color to any party table. Measuring 9, these unique paper plates are a great way to serve party meals, sweet treats, shareable appetizers, and more. Dish up pizza, slider hamburgers, hotdogs, brownies, cake, and more to guests. Made out of recyclable paper for your convenience so you can focus on the fun instead of the clean-up. Sold in packs of 96, these plates can be paired with other Sweet Daisy party supplies to bring a unique party theme to life.


  • •96 Sweet Daisy Dinner Plates
  • •Plates measure 9"
  • •Great way to serve party meals, sweet treats, shareable appetizers, and more
  • •Featuring a bright yellow background with white daisies scattered all over
  • •Complete the décor at your celebration with other coordinating Sweet Daisy party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.