Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweet Daisy Honeycomb Centerpieces, 6PK

  • Mfr # 372470

  • Zoro # G912223105


product price: $37.59
/pk 6, $6.27/ea

Key Features

Color
Multi-color
Includes
Honeycomb Centerpiece
Material
Paper
Length
12 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372470
Zoro #
G912223105
UPC #
196504000926
Country of Origin
China

Dimensions

Length
12 in
Width
9 in

Details

Color
Multi-color
Includes
Honeycomb Centerpiece
Material
Paper

Description

Create a picture-worthy tablescape when you use this Sweet Daisy Honeycomb Centerpiece at any upcoming celebration. Featuring a 3D honeycomb design with white daisies and green leaves and includes two daisy cutouts. The centerpiece measures 12 x 9 and the two daisy cutouts each measure 4 x 6.4 for a fun effect. This unique party decoration can be used for birthday parties, baby showers, or any celebration around daisy flowers or the cheerful color yellow. Set this centerpiece out on a serving table, near an entryway, use as a centerpiece as you dine, or place on surfaces around the party space to elevate your decor. This decoration is a great way to easily take your party to the next level and elevate any area where you want to draw attention. Sold in a pack of 6, be sure to grab enough to complete the look at your party. Matches great with coordinating Sweet Daisy party supplies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.