Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweet Daisy Napkins, 192PK

  • Mfr # 372465

  • Zoro # G412223100


product price: $24.85
/pk 192, $0.13/ea

Key Features

Color
Multi-color
Includes
Luncheon Napkin
Material
Paper
Length
6.5 in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
372465
Zoro #
G412223100
UPC #
196504000872
Country of Origin
United States

Dimensions

Length
6.5 in
Width
6.5 in

Details

Color
Multi-color
Includes
Luncheon Napkin
Material
Paper
Shape
Square

Description

Ensure smiles at your upcoming baby shower or birthday party celebration when you use these Sweet Daisy Napkins. Featuring scattered yellow daisies around the bottom and side border, these trendy napkins will take the decor at your party to the next level. Create a picture-perfect party table for the special occasion with these unique napkins. Keep messes to a minimum in a beautiful way with these pretty party napkins. Made of durable, 2-ply paper for easy clean-up so you can focus on the fun. Measuring 6.5 and sold in packs of 192, these napkins can be paired with other Sweet Daisy party supplies for a unique theme.


  • •192 Sweet Daisy Napkins
  • •Napkins measure 6.5"
  • •These napkins will add to the decor at the party and help keep messes to a minimum
  • •Made of durable, 2-ply paper, so you can focus on the fun instead of the clean-up
  • •Complete the décor at your celebration with other coordinating Sweet Daisy party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.