Zoro Homepage

Transportation Time City Life Dinner Plates, 96PK

  • Mfr # 372554

  • Zoro # G012223067


product price: $27.35
/pk 96, $0.28/ea

Key Features

Color
Multi-color
Includes
Dinner Plate
Material
Paper
Length
9 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372554
Zoro #
G012223067
UPC #
196504000643
Country of Origin
United States

Dimensions

Length
9 in
Width
9 in

Details

Color
Multi-color
Includes
Dinner Plate
Material
Paper
Shape
Round

Description

Bring your vehicle-themed party to life when you use these Transportation Time City Life Dinner Plates. These premium strength paper plates feature a unique design of friendly animals driving different vehicles. A giraffe in a dump truck, a koala bear in a car, and an alligator in a jeep will ensure smiles from guests. Measuring 9, these plates will easily fit your favorite party foods like pizza, hamburgers, cake, cookies, brownies, and ice cream. Made out of premium strength and recyclable paper for your convenience so you can focus on the fun instead of the clean-up. Sold in packs of 96, these paper plates can be paired with other Transportation Time City Life party supplies to create an unforgettable celebration.


  • •96 Transportation Time City Life Dinner Plates
  • •Paper plates measure 9"
  • •Plates are premium strength to hold your favorites including slices of pizza, hamburger, cake, pie, and more
  • •Made of durable paper, so you can focus on the fun instead of the clean-up
  • •Complete the décor at your celebration with other coordinating Transportation Time party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.