Zoro Homepage

Transportation Time City Life Hanging Cutouts with Tassels, 36PK

  • Mfr # 372449

  • Zoro # G112223073


product price: $69.95
/pk 36, $1.94/ea

Key Features

Color
Multi-color
Includes
Hanging Cutouts w/ Tassels
Material
Paper
Width
6 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372449
Zoro #
G112223073
UPC #
196504000711
Country of Origin
China

Dimensions

Width
6 in
Length
36 in

Details

Color
Multi-color
Includes
Hanging Cutouts w/ Tassels
Material
Paper

Description

Create a cool environment at any celebration or birthday party with these Transportation Time City Life Hanging Cutouts with Tassels. This unique decor features hanging vehicles with tassels at the bottom. Including unique modes of transportation for a funky vibe including a spaceship, a submarine, a jeep, a recycling truck, a fire truck, and a dump truck. With bright colors of red, blue, yellow, and green, this bright hanging decor will add a pop of fun to your space. Hanging these cutouts creates an elevated look with ease. Wow your guests when you use it in an entryway, from the ceiling in any room, or over a party table to draw attention. The hanging cutouts measure 36 x 6. Sold in packs of 2, each case has 12 packs. Be sure to grab enough for your hosting needs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.