Zoro Homepage

Transportation Time City Life Paper Tablecloths, 6PK

  • Mfr # 372558

  • Zoro # G812223069


product price: $21.95
/pk 6, $3.66/ea

Key Features

Color
Multi-color
Includes
Paper Tablecover
Material
Paper
Length
96 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372558
Zoro #
G812223069
UPC #
196504000698
Country of Origin
United States

Dimensions

Length
96 in
Width
54 in

Details

Color
Multi-color
Includes
Paper Tablecover
Material
Paper
Shape
Rectangle

Description

Get your party guests grinning when they see the table set with this Transportation Time City Life Paper Tablecloth. Measuring 54 x 96, it features an all-over print showcasing different transportation and construction vehicles on the side with tracks on the top. Have fun using toy cars to zoom around the tracks before you set the festive party table. Easily add a pop of color to the table with hues of green, red, yellow, blue, and gray while protecting your table from spills. Sold in a pack of 6, pair with other Transportation Time City Life party supplies to complete the look at your birthday party celebration.


  • •6 Transportation Time City Life Paper Tablecloths
  • •Decorative tablecloth measures 54" x 96"
  • •Tablecloth features an all-over-print with different transportation and construction vehicles on the side with tracks on the top
  • •Easily add a pop of color to the table with hues of green, red, yellow, blue, and gray while protecting your table from spills
  • •Complete the décor at your celebration with other coordinating Transportation Time party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.