
Creative Stage SE 2.0 Bluetooth Sound Bar Speaker - Black - Under Monitor - USB - 1 Pack
Mfr # 51MF8410AA000
Zoro # G212432603
product price: $92.29
/ea
Free Shipping & Returns
Key Features
Enclosure Color
Black
Bluetooth Compatible
Yes
Height
16.1 in
Width
4.3 in
Power Source
Power Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51MF8410AA000
Zoro #
G212432603
UPC #
54651195554
Country of Origin
China
Dimensions
Height
16.1 in
Width
4.3 in
Depth
2.7 in
Details
Enclosure Color
Black
Item
Sound Bar Speaker
Bluetooth Compatible
Yes
Power Source
Power Adapter
For Use With
Bluetooth Devices, Computers, Gaming Consoles
Features
Passive Radiator, Remote Control
Includes
(1) USB-C to USB-A Cable, (1) Quick Start Leaflet, (1) Warranty & Compliance Information Leaflet, (1) IR Remote controller, (1) Power adapter with Interchangeable Adapter Plug
Speaker Configuration
2
Wireless Speaker
Yes
Mounting
Under Monitor
USB
Yes
Platform Supported
Mac, PC
USB Type-C
Yes
Description
Creative Stage SE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.