Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

67W Gan Charger

  • Mfr # 51MZ0515AA000

  • Zoro # G316451555


product price: $55.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51MZ0515AA000
Zoro #
G316451555
UPC #
54651195950
Country of Origin
China

Description

Creative 67W GaN Charger 3-Port USB GaN Wall Charger with PPS, PD 3.0, and QC 4.0+ Enjoy rapid charging across a wide variety of devices with the Creative 67W GaN Charger, featuring Gallium Nitride GaN technology, Programmable Power Supply, Power Delivery 3.0 with Quick Charge, and more. Its slim and compact design also makes the charger small enough to fit into your pocket and making it travel-ready. POWERED BY GALLIUM NITRIDE GAN TECHNOLOGY - Faster, more efficient charging in a compact size. Charge faster with higher power density while ensuring enhanced thermal and power efficiency. A TOTAL OUTPUT OF 67W - Utilizing PPS, Power Delivery 3.0, and QC4+ technologies, charge your mobile device up to 54% and laptop to 45% in just 30 minutes ENJOY UNIVERSAL DEVICE COMPATIBILITY ACROSS A RANGE OF DEVICES The GaN charger offers 2 USB-C ports and 1 USB-A port so you can fast charge up to three devices at the same time. DESIGN FOR COMPACTNESS AND CONVENIENCE - The GaN Charger features a 90? foldable connector for easy storage. Plus, it comes with an interchangeable EU plug adapter, saving you from carrying multiple plugs while on the go BOAST ADVANCED PROTECTION TECHNOLOGY - our GaN Chargers shield against Short Circuit, Overcurrent, Overvoltage, and Overtemperature. Charge confidently, knowing your devices are safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.