Zoro Homepage

Aurvana Ace

  • Mfr # 51EF1150AA000

  • Zoro # G516043253


product price: $99.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51EF1150AA000
Zoro #
G516043253
UPC #
54651196025
Country of Origin
China

Description

CREATIVE AURVANA ACE True Wireless In-ears with Bluetooth LE Audio, AptX Adaptive, and xMEMSDriver The Gold Standard in True Wireless Audio Incorporating cutting-edge xMEMSdrivers and the latest BluetoothLE Audio technology, Creative AurvanaAce true wireless earbuds brings unparalleled audio clarity and deep bass, ensuring you never miss a good beat. POWERED BY xMEMSDRIVERS -Enjoy a rich, detailed sound profile across all genres, from booming bass to crisp highs. Coupled with high-quality aptXAdaptive audio codecs, the Creative AurvanaAce deliver great audio performance on the go UNINTERRUPTED AUDIO STREAMING -the next-generation BluetoothLE Audio offers exceptional wireless audio quality with lower bitrates and power consumption, delivering a more immersive high-definition listening experience NOISE CONTROL FEATURES Tune out with Hybrid Active Noise Cancellation ANC, allowing you to enjoy your music without interference. Tune in with Ambient mode lets you connect to the world around you LONG BATTERY LIFE -Comes with a battery life of up to 24 hours with ANC off 6 hours with ANC on and recharge via the included USB-C cable BE HEARD CLEARLY -Featuring a total of six built-in microphones and powered by Qualcomm cVcClear Voice capture noise cancellation technology, these integrated mics ensure crystal clear voice calls LIGHTWEIGHT AND IPX5 -Weighs only just 4.7g / 0.17 oz per earbud, with a charging case of only 37.2g / 1.31 oz. Enjoy Creative AurvanaAce outdoors, or even in light rainy conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.