Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chat On Ear Usb Headset

  • Mfr # 51EF0980AA000

  • Zoro # G016041803


product price: $55.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51EF0980AA000
Zoro #
G016041803
UPC #
54651194830
Country of Origin
China

Description

CREATIVE CHAT USB - Creative Chat USB On-ear Headset with Swivel-to-mute Noise-cancelling Mic and Smart Comms Kit. Get ready in seconds with Creative Chat USB, a dedicated USB-C on-ear headset for calls. It works with various platforms ranging from PC, Mac, to gaming consoles, and is compatible with most of the popular conference apps like Zoom and Microsoft Teams. From webinar presentations to conference calls, the headset delivers high-definition digital audio, as well as a noise cancelling condenser microphone with the ability to effectively prioritize voice pickup over background noises. When you need to go hands-free during the call, Smart Comms Kit's auto mute and two-way noise cancellation features double up as nifty tools while you navigate through your business pitch. Focus on what matters and enjoy the added convenience for any online chat with Creative Chat USB's simple plug-and play interface, accessible swivel-to-mute microphone, and a built-in remote control. EASY TO USE, PLUG-AND-PLAY USB-C HEADSET - Enjoy enhanced digital audio with Creative Chat USB on PC, Mac, and gaming consoles such as PS5, PS4, and Nintendo Switch. The headset is also compatible with popular conference app like Zoom, Skype, Microsoft Teams, Google Meet, and more. Just plug in and start your call in seconds. If you only have access to USB-A ports, fret not as we have included a USB-C to USB-A converter for you to get started. NOISE-CANCELLING BOOM MIC WITH SWIVEL-TO-MUTE FUNCTION - Be heard clearly and ensure clear vocal clarity with Creative Chat USB's noise-cancelling boom microphone that has the ability to filter out noise, making sure that your voice is prioritized. For added convenience, pull the retractable microphone down to unmute the microphone to talk, and push it back up to its original position to mute it back again. CONVENIENT IN LINE CONTROLS AND MIC-MONITORING - Sit back and take control with the Creative Chat USB inline remote right at your fingertips. Easily adjust volume levels and access the mic mute /unmute control, as well as the playback and call functions. The LED indicator on the inline remote also provides at-a-glance confirmation of your mute status. The headset also comes with built-in mic-monitoring feature, so you can hear how loud you sound to others. SMARTCOMMS KIT AND CUSTOMIZABLE EQ.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.