Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Creative 30W Gan Charger

  • Mfr # 51MZ0535AA000

  • Zoro # G116451281


product price: $32.79
/ea

Key Features

Features
Overcurrent Protection, Compact, Short Circuit Protection
Maximum Output Current
3 A
USB
Yes
Compatible Devices
iPhone, Speaker, MacBook
Fast Charging
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51MZ0535AA000
Zoro #
G116451281
UPC #
54651196650
Country of Origin
China

Dimensions

Height
1.3 in
Depth
1.8 in
Width
1.8 in

Details

Features
Overcurrent Protection, Compact, Short Circuit Protection
Maximum Output Current
3 A
USB
Yes
Compatible Devices
iPhone, Speaker, MacBook
Item
AC Adapter
Fast Charging
Yes
Maximum Operating Temperature
77°F (25°C)
Input Voltage
230 V AC, 120 V AC
Frequency
60 Hz, 50 Hz
USB Type-C
Yes
Maximum Input Current
1 A
Input Voltage Range
100 V AC - 240 V AC
Minimum Operating Temperature
32°F (0°C)
Output Voltage
20 V DC
Number of USB Type-C Ports
1
Maximum Output Power
30 W
USB Power Delivery
1 x Type-C 30W
Total Number of USB Ports
1

Description

30W GaN Charger 2-Port USB GaN Wall Charger Engineered with advanced Gallium Nitride GaN technology, it delivers high-speed charging wherever you go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.