Zoro Homepage

Creative (51MF8470AA000) Component Speakers

  • Mfr # 51MF8470AA000

  • Zoro # G115190884


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Height
3.2 in
Maximum Frequency Response
20 kHz
Platform Supported
Mac, Windows, PC
Wireless Speaker(s)
Yes
Bluetooth
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51MF8470AA000
Zoro #
G115190884
UPC #
54651196360
Country of Origin
China

Dimensions

Height
3.2 in
Depth
4 in
Width
20 in

Details

Maximum Frequency Response
20 kHz
Platform Supported
Mac, Windows, PC
Wireless Speaker(s)
Yes
Bluetooth
Yes
Minimum Frequency Response
65 Hz
USB Type-C
Yes
USB
Yes
Power Source
Power Adapter
Features
Stereo Pairing, Deep Bass, Sub Band Coding (SBC), Remote Control, RGB Lighting
Connectivity Technology
Wired & Wireless
Auxiliary Input
Yes
RMS Output Power
60 W
Digital Optical Input
Yes
Operating System Supported
Windows 10 (64-bit), macOS 10.15 Catalina, Windows 11, Windows 10 (32-bit)
Item
Sound Bar Speaker

Description

Sound Blaster GS5, a versatile soundbar that is designed to fit seamlessly under your TV or desktop monitor. The soundbar packs a punch with rich and immersive audio, coupled with a widened soundstage that keeps every moment captivating. It also boasts RGB lighting and versatile connectivity options, including Optical in, USB-C, AUX input, Bluetooth5.3, and a headphone output port.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.