Creative Muvo Flex Black
Mfr # 51MF8475AA000
Zoro # G122640013
product price: $87.39
/ea
Free Shipping & Returns
Key Features
Charging Method
Wired
Bluetooth
Yes
Battery Rechargeable
Yes
Charging Interface
USB Type-C
Battery Chemistry
Lithium Polymer (Li-Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51MF8475AA000
Zoro #
G122640013
UPC #
054651196483
Country of Origin
China
Dimensions
Depth
3 in
Height
3.6 in
Width
1.7 in
Details
Charging Method
Wired
Bluetooth
Yes
Battery Rechargeable
Yes
Charging Interface
USB Type-C
Battery Chemistry
Lithium Polymer (Li-Polymer)
Color
Black
Durability
Water Resistant, Splash Resistant, Water Proof, Dust Resistant
Connectivity Technology
Wireless
Compatibility
Compatible Devices: Apple iPhones , Apple iPads, Phones with Bluetooth, Tablets with Bluetooth, All PC / Laptop running Windows 10 with Bluetooth, All Apple Computers with Bluetooth
Maximum Frequency Response
20 kHz
Minimum Frequency Response
115 Hz
Platform Supported
iOS, PC, Android, Mac
Features
Rugged Design, Bluetooth Pairing, Wireless Audio Stream, App Control, Remote Control, Hands-free, Volume Control, Sub Band Coding (SBC), Passive Radiator, Stereo Pairing
Wireless Speaker(s)
Yes
Product Type
Speaker System
Maximum Battery Run Time
10 Hour
IP Rating
IP67
USB Type-C
Yes
Includes
MUVO Flex, 1 x USB-C to USB-A Charging Cable, 1 x Quick Start Guide, 1 x Compliance Leaflet
RMS Output Power
10 W
Power Source
Battery
Description
Creative Muvo Flex (Black) CREATIVE MUVO FLEX Lightweight Waterproof Bluetooth Speaker for Outdoors Meet the Creative MUVO FLEX our lightweight portable speaker that's built to handle any adventure! With IP67 waterproofing, it s ready for pool parties, beach days, or a splash in the rain. It is equipped with Bluetooth5.3 and Auracast for smooth streaming and keeps the tunes going for up to 10 hours. Weighing in at just 200g (7.05 oz), it's your perfect companion for any adventure! LIGHTWEIGHT AND IP67 WATERPROOF -Designed for the outdoors, MUVO FLEX is IP67 certified waterproof and lightweight at 200g 7.05 oz. This compact speaker will fit inside most compartments of your backpack. POWERFUL & LOUD AUDIO -Equipped with full-band high-performance driver, the MUVO FLEX ensures crisp, clear highs and a powerful bass, that sounds larger than the actual speaker. UP TO 10 HOURS OF BATTERY LIFE -Enjoy longer jamming sessions with MUVO FLEX throughout the day! Out of juice? Simply recharge via the included USB Type-C cable and have your favorite tunes playing back in no time STYLISH AND PORTABLE DESIGN -Featuring cool colors and a charming, compact shape, this speaker is as fun to look at as it is to use
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.