Zoro Homepage

Creative Muvo Flex Grey

  • Mfr # 51MF8475AA002

  • Zoro # G922640039


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wireless
Platform Supported
Mac, PC, Android, iOS
Height
3.6 in
Product Type
Speaker System
Maximum Frequency Response
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51MF8475AA002
Zoro #
G922640039
UPC #
054651196544
Country of Origin
China

Dimensions

Height
3.6 in
Depth
3 in
Width
1.7 in

Details

Connectivity Technology
Wireless
Platform Supported
Mac, PC, Android, iOS
Product Type
Speaker System
Maximum Frequency Response
20 kHz
Compatibility
Compatible Devices: Apple iPhones , Apple iPads, Phones with Bluetooth, Tablets with Bluetooth, All PC / Laptop running Windows 10 with Bluetooth, All Apple Computers with Bluetooth
Battery Rechargeable
Yes
Durability
Water Resistant, Dust Resistant, Splash Resistant, Water Proof
Minimum Frequency Response
115 Hz
Features
Wireless Audio Stream, Passive Radiator, Sub Band Coding (SBC), Rugged Design, Bluetooth Pairing, Stereo Pairing, Remote Control, App Control, Hands-free, Volume Control
Maximum Battery Run Time
10 Hour
Charging Method
Wired
Power Source
Battery
Bluetooth
Yes
RMS Output Power
10 W
Charging Interface
USB Type-C
Battery Chemistry
Lithium Polymer (Li-Polymer)
USB Type-C
Yes
Color
Gray
Includes
MUVO Flex, 1 x USB-C to USB-A Charging Cable, 1 x Quick Start Guide, 1 x Compliance Leaflet
Wireless Speaker(s)
Yes
IP Rating
IP67

Description

Creative Muvo Flex (Grey) CREATIVE MUVO FLEX Lightweight Waterproof Bluetooth Speaker for Outdoors Meet the Creative MUVO FLEX our lightweight portable speaker that's built to handle any adventure! With IP67 waterproofing, it s ready for pool parties, beach days, or a splash in the rain. It is equipped with Bluetooth5.3 and Auracast for smooth streaming and keeps the tunes going for up to 10 hours. Weighing in at just 200g (7.05 oz), it's your perfect companion for any adventure! LIGHTWEIGHT AND IP67 WATERPROOF -Designed for the outdoors, MUVO FLEX is IP67 certified waterproof and lightweight at 200g 7.05 oz. This compact speaker will fit inside most compartments of your backpack. POWERFUL & LOUD AUDIO -Equipped with full-band high-performance driver, the MUVO FLEX ensures crisp, clear highs and a powerful bass, that sounds larger than the actual speaker UP TO 10 HOURS OF BATTERY LIFE -Enjoy longer jamming sessions with MUVO FLEX throughout the day! Out of juice? Simply recharge via the included USB Type-C cable and have your favorite tunes playing back in no time STYLISH AND PORTABLE DESIGN -Featuring cool colors and a charming, compact shape, this speaker is as fun to look at as it is to use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.