Zoro Homepage

Creative Pebble Pro White

  • Mfr # 51MF1710AA003

  • Zoro # G414935896


product price: $80.05
/ea
Free Shipping & Returns

Key Features

Enclosure Color
White
Bluetooth Compatible
Yes
Height
4.8 in
Width
4.8 in
Depth
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51MF1710AA003
Zoro #
G414935896
UPC #
54651196513
Country of Origin
China

Dimensions

Height
4.8 in
Width
4.8 in
Depth
4.6 in

Details

Enclosure Color
White
Item
Speaker System
Bluetooth Compatible
Yes
Includes
(1) USB-C to USB-C Cable (1.5m / 4.92 ft), (1) USB-C to USB-A Cable (1.5m / 4.92 ft), (1) 3.5 mm AUX-in Cable (1.2m / 3.94 ft), (1) Quick Start Guide, (1) Warranty and Compliance Leaflet
For Use With
PS5, PS4 Series, Nintendo Switch, Smartphone, Computer
Watt (RMS)
10 W
Features
Bluetooth Pairing, Bass Reflex, RGB Lighting, Microphone, Wireless Pairing, Noise Cancelling, Dialogue Enhancer; Portable
Frequency Response
80 Hz to 20 kHz
Power Source
USB
Platform Supported
PC, Mac
USB Type-C
Yes
OS Supported
Windows 10 (32-bit), Windows 10 (64-bit), Windows 11 (64-bit)
Connectivity Technology
Wired & Wireless
Headphone
Yes
Auxiliary Input
Yes
USB Power Delivery Support
Yes
Wireless Speaker
Yes
Speaker Configuration
2
Placement
Desktop

Description

Creative Pebble Pro White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.