Zoro Homepage

Creative SBS E2900 2.1 Bluetooth Speaker System - 60 W RMS - Black - 50 Hz to 20 kHz - USB

  • Mfr # 51MF0490AA002

  • Zoro # G514911752


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Features
Radio, Adjustable Treble, Remote Control, Built-in MP3 Player, Bass Adjustment, Color Changing LED
Wireless Speaker
Yes
Subwoofer Type
Active
Bluetooth
Yes
Compatibility
iPhones/iPads Running iOS 7 Or Higher For Bluetooth, Phones/Tablets Running Android 4.0 Or Higher For Bluetooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51MF0490AA002
Zoro #
G514911752
UPC #
54651194342
Country of Origin
Singapore

Details

Features
Radio, Adjustable Treble, Remote Control, Built-in MP3 Player, Bass Adjustment, Color Changing LED
Wireless Speaker
Yes
Subwoofer Type
Active
Bluetooth
Yes
Item
Speaker System
Compatibility
iPhones/iPads Running iOS 7 Or Higher For Bluetooth, Phones/Tablets Running Android 4.0 Or Higher For Bluetooth
Frequency Response
50 Hz to 20 kHz
Color
Black
Speaker Configuration
2.1
Watt (RMS)
60 W
Platform Supported
Windows, iOS, Android, Mac
USB
Yes
Memory Card Supported
SD
Minimum Frequency Response
50 Hz
Maximum Frequency Response
20 kHz

Description

CREATIVE LABS SBS E2900 BLUETOOTH SPEAKER SYSTEM W/SUBWOOFER FOR TVS AND COMPUTE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.