Zoro Homepage

Live Cam Sync V3

  • Mfr # 73VF090000000

  • Zoro # G016041797


product price: $53.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73VF090000000
Zoro #
G016041797
UPC #
54651195363
Country of Origin
China

Description

Creative Live! Cam Sync V3 2K QHD Webcam with 4X Digital Zoom and Built-in Mics. Be ready in an instant and be seen at your best in full HD clarity! Creative Live! Cam Sync V3 is a plug-and-play 2K QHD webcam that delivers remarkably detailed and smooth visuals. With 4X digital zoom, you will be able to select from a variety of zoom ranges that are best cropped for your needs and environment. Show a lot of your background by choosing an optimally-spaced zoom range that fits a group of 4 or capture only yourself with a perfectly-framed head-to-shoulder view for one-on-one calls. This webcam comes with dual omni-directional mics, and is ideal for any setups, be it for web conference, an online interview, or just catching up with loved ones. Simply plug it in and be ready to connect! 2K QHD WEBCAM THAT WORKS WITH ANY PLATFORMS - Capable of delivering 2K QHD resolution at 2560 x 1440 @ 30 fps, Creative Live! Cam Sync V3 gives remarkably detailed and smooth visuals, displaying you in full clarity. It's UVC compliant, which means it requires no additional driver installation, and is compatible with PC, Mac, and most popular conference apps like Zoom, Skype, WebEx, and Teams. 4X DIGITAL ZOOM, FROM CLOSE UPS TO WHITEBOARD PRESENTATIONS -Go from an optimally spaced zoom range that fits 3-4 pax in a group presentation by default, to perfectly framed head-to-shoulder view 2X zoom with optimal eye contact, to super zoomed close ups 4X zoom for when you need to demonstrate a small object to others in the call. Enhance your on-screen clarity and details by accessing 2K 2560 x 1440 screen when you are on 1X zoom via a third-party app. DUAL BUILT-IN MICS WITH SMARTCOMMS FEATURES - With two built-in omni-directional digital microphones, your voice gets picked up clearly and accurately, and you will come off sounding natural and realistic; almost as natural as talking face-to-face. It also comes with our Smart Comms Kit, a suite of smart communication features, including Noise Clean-out that removes unwanted background noise, via the downloadable Creative app for Windows .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.